Breaker, Molded Case, 1200A, 3P, 600VAC, 25kAIC, Type SK, Spectra

Item #: 295597

Cat #: SKHA36AT1200

UPC: 783164211771

Sign In or Register to view pricing and more.
Documents & Guides
Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Type SK, Spectra

Overview

Breaker, Molded Case, 1200 Amp, 3-Pole, 600 Volt AC, 25 kAIC, Type SK, Spectra
Also known as: 783164211771, SKHA36AT1200

Specifications

Poles: 3
Type: Breaker; Molded Case, Breaker
Amps: 1200
Family / Style: Spectra
Volts AC: 600
Interrupt Rating DC: 125 kA
Interrupt Rating AC: 25 kA
Poles: 3
Amps: 1200
Volts AC: 600
Interrupt Rating AC: 25 kA
Type: Breaker; Molded Case, Breaker
Family / Style: Spectra
Interrupt Rating DC: 125 kA