Soft Starter 290mm 1000a W/ Opt Inside The Delta

Item #: 2956057

Cat #: S811+V10N3S

UPC: 786685558646

to view pricing and more.
Soft Starter, 1000A, 290mm, Frame Size V, 200HP, W/ Opt Inside The Delta

Overview

Soft Starter, 1000A, 290mm, Frame Size V, 200HP, W/ Opt Inside The Delta

The S811+/S801+ line of intelligent technologies soft starters is designed to be the smallest, most compact soft starter in the market today. With this small size, it can easily fit in place of existing soft starter designs, wye-delta starters or across-the-line NEMA and IEC starters. This feature allows easy retrofits of existing motor control centers or enclosures and saves the expense of replacing existing structures or adding a new one to house a soft starter.

Also known as: 786685558646, S811+V10N3S

Specifications

Type: Softstarter
Amps: 1000
Horsepower: 200
Size: Frame V
Type: Softstarter
Horsepower: 200
Amps: 1000
Size: Frame V