LIGHT MODULE BEACON HARMONY XVB7 MODULAR TOWER LIGHT RED 70MM STEADY COLORED LENS

Item #: 2956898

Cat #: XVB7L24

UPC: 606487129502

to view pricing and more.

Overview

LIGHT MODULE BEACON HARMONY XVB7 MODULAR TOWER LIGHT RED 70MM STEADY COLORED LENS

This beacon lens is part of the Harmony XVB7 range, featuring Ø 70mm modular tower lights designed for easy customer assembly. This red beacon lens is designed as a lighting unit that connects to a base and to light or sound modules to form a complete tower light. The XVB7L24 beacon lens is powered by 24V ACDC and features an energy-efficient LED that emits a steady light signal (2 Joules flash). Featuring a simple and modular design, this unit allows for easy installation with a base unit to create a complete tower light. Its energy-efficient LED maximizes brightness while minimizing energy consumption. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP66, making it ideal for operation in harsh environments. The Harmony XVB7 modular tower lights are visual or audible signaling units used for indicating, throughout 360°, the various states of a machine or installation. This product complies with UL 60947-5-1, IEC 60947-5-1, and CSA C22.2 No 60947-5-1 standards. It features CE marking and holds cULus, CCC, RCM, and UKCA certifications. Light modules, base modules, and audible modules can be assembled to make a complete tower light. To simplify mounting, fixing plates, tubes, and brackets are available for separate purchase. Harmony XVB7 offers a wide range of voltage selection and flexible mounting options with visual and audible functions. The Harmony XVB7 range features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Also known as: 606487129502, XVB7L24

Specifications

No Specifications Available