4A Low-Break Fast-Acting Ceramic Fuse, 5mm x 20mm, 250V

Item #: 29574

Cat #: GDB-4A

UPC: 051712431828

to view pricing and more.
Documents & Guides
Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 4 A, 250 V, 40 A, Cylindrical

Overview

Low Breaking Fast Acting Small Dimension Fuse, Nickel Plated Brass Caps, 4 A, 250 V, 40 A, Cylindrical

These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.

Also known as: 051712431828, GDB-4A

Specifications

Speed: Fast Acting
Diameter: 5 mm
Length: 20 mm
Amps: 4
Material: Glass
Volts AC: 250
Mounting: Cartridge
Speed: Fast Acting
Length: 20 mm
Material: Glass
Mounting: Cartridge
Diameter: 5 mm
Amps: 4
Volts AC: 250