4' 12W T8 LED Lamp, 40K

Item #: 2957700

Cat #: S11976

UPC: 045923119767

to view pricing and more.
Documents & Guides
12 Watt; 48 Inch; T8 LED; G13 Base; Dual Mode Hybrid Type A/B; 4000K; 1800 Lumens

Overview

12 Watt; 48 Inch; T8 LED; G13 Base; Dual Mode Hybrid Type A/B; 4000K; 1800 Lumens

Satco's S11976 12-watt, 4 foot, LED T8 bulb is an ideal lighting solution for a variety of applications. This energy saving, low maintenance lamp has a 210 degree beam spread and high lumens count for superior illumination. This Frosted bulb is versatile and delivers 50,000 hours of cool white light.

Also known as: 045923119767, S11976

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Wattage: 12
Length: 4 ft, 48 in
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Type: Hybrid (Type A+B)
Volts AC Range: 120 - 277
Standards: DLC Listed (Standard)
Lumens: 1800
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Dimmable: No
Type: Hybrid (Type A+B)
Standards: DLC Listed (Standard)
Color Temperature: 4000 (Cool White)
Wattage: 12
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277