Cable Tie, 2-Piece, 4.0L (102mm), Miniat

Item #: 29581

Cat #: SST1M-M

UPC: 074983500055

Sign In or Register to view pricing and more.
Sta-Strap® cable tie, releasable, miniature cross section, 4.0 (102mm) length, nylon 6.6, natural, bulk package.

Overview

Sta-Strap® cable tie, releasable, miniature cross section, 4.0 (102mm) length, nylon 6.6, natural, bulk package.
Also known as: 074983500055, SST1M-M

Specifications

Color: Natural
Length: 4 in
Material: Nylon
Color: Natural
Material: Nylon
Length: 4 in