MINI CIRCUIT BREAKER HOMELINE 25A 2 POLE 120/240VAC 10KA AIR STANDARD TYPE PLUG IN UL

Item #: 2958989

Cat #: HOM225CP

UPC: 047569071607

to view pricing and more.

Overview

MINI CIRCUIT BREAKER HOMELINE 25A 2 POLE 120/240VAC 10KA AIR STANDARD TYPE PLUG IN UL

Homeline miniature circuit breakers are engineered and designed for fast installation and superior circuit protection. Homeline circuit breakers are designed to plug into Homeline load centers to provide circuit protection. This circuit breaker provides standard circuit protection and is HACR rated. This 2 pole circuit breaker with plug in mounting is rated 25A at 120/240 VAC. HOM breakers provide 10 kA breaking capacity. The electrical connection is a clamp terminal that will accept 2 wires. The clamp terminal will accept a wire range of 14 AWG to 8 AWG copper or aluminum wire. HOM Homeline miniature circuit breakers are UL Listed. This circuit breaker is consumer packaged.

Also known as: 047569071607, HOM225CP

Specifications

No Specifications Available