
Deep Strut, BACK TO BACK, 1-5/8" W x 3-1/4" H x 20' L, Steel
Item #: 295900
Cat #: B22SHA-240GLV
UPC: 781011034467
to view pricing and more.
Documents & Guides
Deep Strut, BACK TO BACK, 1-5/8" W x 3-1/4" H x 20' L, 12 Gauge Steel, 9/16"x 1-1/8" Slots
Overview
Deep Strut, BACK TO BACK, 1-5/8" W x 3-1/4" H x 20' L, 12 Gauge Steel, 9/16"x 1-1/8" Slots
Eaton B-Line strut systems provide an economical solution for electrical, mechanical and industrial support with an unlimited variety of applications in the construction industry.
Also known as: 781011034467, B22SHA-240GLV
Specifications
| Length: | 20 ft |
| Material: | Steel |
| Width: | 1-5/8 in |
| Height: | 3 1/4 in |
| Finish: | Pre-Galvanized |
| Length: | 20 ft |
| Width: | 1-5/8 in |
| Finish: | Pre-Galvanized |
| Material: | Steel |
| Height: | 3 1/4 in |