Borescope Nylon Replacement Snake, 10-Foot

Item #: 2959406

Cat #: 69462

UPC: 092644694622

to view pricing and more.
Documents & Guides
Replacement 10-Foot (3 M) Nylon Snake Compatible With Cat. No. Et17 Utility Borescope, Compact 5.5 Mm Water-Resistant Single-Lens Camera (Ip67 Snake), High Resolution (720P) Camera For High Visual Clarity In Any Conditions, 6 Bright LEDs With 4 Adjustable Output Levels For Clear Images Even In Dark Conditions, 10-Foot (3 M) Nylon Snake Navigates Through Twists, Turns, And Bends For Ultimate Access And Control

Overview

Replacement 10-Foot (3 M) Nylon Snake Compatible With Cat. No. Et17 Utility Borescope, Compact 5.5 Mm Water-Resistant Single-Lens Camera (Ip67 Snake), High Resolution (720P) Camera For High Visual Clarity In Any Conditions, 6 Bright LEDs With 4 Adjustable Output Levels For Clear Images Even In Dark Conditions, 10-Foot (3 M) Nylon Snake Navigates Through Twists, Turns, And Bends For Ultimate Access And Control

Replacement snake inspection camera for Klein Tools Utility Borescope (Cat. No. ET17). The 10-Foot (3 m) nylon snake navigates through twists, turns, and bends. The tip of the snake features a 5.5 mm water-resistant (IP67) camera surrounded by 6 bright LED lights adjustable to 4 output levels.

Also known as: 092644694622, 69462

Specifications

Length: 120 in, 10 ft
Length: 120 in, 10 ft