MS250W/BU/LU MOG. (E39)

Item #: 295952

Cat #: S4268

UPC: 045923042683

Sign In or Register to view pricing and more.
Documents & Guides
250 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4000K

Overview

250 Watt; Metal Halide HID; Mogul Base; ED28; Clear; 65 CRI; 4000K
Also known as: 045923042683, S4268

Specifications

Color Temperature: 4000 (Cool White)
Base: Mogul Screw (E39)
Color Rendering Index (CRI): 65
Wattage: 250
Light Technology: HID
Dimmable: No
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 65
Light Technology: HID
Base: Mogul Screw (E39)
Wattage: 250
Dimmable: No