Split CORE CURRENT TRANSFORMER HDPM6000 75 A 4IN LEAD FOR STRIP SOLUTION

Item #: 2959603

Cat #: METSEHDPM75A4

UPC: 606481985470

to view pricing and more.

Overview

Split CORE CURRENT TRANSFORMER HDPM6000 75 A 4IN LEAD FOR STRIP SOLUTION

This low-voltage split-core current transformer is part of PowerLogic HDPM6000 (High Density Power Meter). It is prefered for new installation were cables aren't fixed on both end yet. The transformer is rated for a 75A circuit and a nominal voltage output of 0.25VAC at rated current. The split-core opening is a diameter of 10.2mm for cable. The lead consist of black and white twisted pair, 18AWG, length of 4inches. Come with connector for use with HDPM6000S 21-circuit strip module only. The transformer dimensions are 28.8mm in width, 41.7mm in height, 26.4mm in depth for a net weight of 0.285kg. This element is compliant with the following standards IEEE C57.13, CAN/CSA-C61869-1:2014 + C61869-2:2014 and compliant to CE. Please refer to label for correct current flow orientation.

Also known as: 606481985470, METSEHDPM75A4

Specifications

No Specifications Available