POWERLOGIC HDPM6000S CURRENT TRANSFORMER STRIP 24-CIRCUITS WITH WAVEFORM CAPTURE AND THD

Item #: 2959674

Cat #: METSEHDPM6S24WF

UPC: 606482099664

to view pricing and more.

Overview

POWERLOGIC HDPM6000S CURRENT TRANSFORMER STRIP 24-CIRCUITS WITH WAVEFORM CAPTURE AND THD

This is an integrated solution for monitoring multi-circuits and power quality by using a single meter. The meter is designed for use in new build and is used for critical power operations in data centres, facilities and energy management in buildings. Allow monitoring of loads up to 4000A with utility grade accuracy on all branch channels. The strip, straight, is designed to connect current transformers in order to measure values for 24 branch circuits. Allow measurement of energy, power demand, instantaneous power, current, harmonic, voltage and more - in total or per phases. Devices can be connected in dasy-chain thanks to CAT5 or CAT6 straight-through Ethernet cable. The HDPM6000 series can also maintain multiple, concurrent sessions with EPMS, DCIM or BMS applications via the Modbus, SNMP and BACnet IP protocols. This variant provides waveform capture functionality without the need for additional proprietary software in addition to THD. The strip dimensions are 54.8mm in width, 345.1 mm in length and 31.48mm in height. Certified for IEC61326-1 and EN61326-1:2020, related to Industrial Electromagnetic Environment. The elements can be mounted on a DIN rail thanks to the clips at the back side. For the waveform capture a SD card is needed, several download options will be available. The system PowerLogic HDPM6000 can help you identify increased harmonics in the rack servers to detect a potential disruption. Thanks to daisy-chain, it is possible to connect additional modules if the head unit capacity isn't exceeded.

Also known as: 606482099664, METSEHDPM6S24WF

Specifications

No Specifications Available