21 Inch T5 Fluorescent Under Cabinet Lighting, 13W, 4100K

Item #: 296040

Cat #: EU-21-SW

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
21 Inch T5 Fluorescent Under Cabinet Lighting, 1 13 Watt 4100K Lamp Included, 120 Volt, Rocker Switch

Overview

21 Inch T5 Fluorescent Under Cabinet Lighting, 1 13 Watt 4100K Lamp Included, 120 Volt, Rocker Switch
Also known as: EU-21-SW

Specifications

Color Temperature: 4100 (Cool White)
Wattage: 13
Type: Under Cabinet Light
Volts AC: 120
Length: 21.250 in
Color Temperature: 4100 (Cool White)
Type: Under Cabinet Light
Length: 21.250 in
Wattage: 13
Volts AC: 120