Solid Top, 1200 x 800 mm, Light Gray, 16 Gauge, Steel, Gasketed

Item #: 29614

Cat #: PT128

UPC: 783510967307

to view pricing and more.
Documents & Guides
Solid Top, 1200 x 800 mm, Light Gray, 16 Gauge, Steel, Gasketed, 39.06 Inch Width, 31.46 Inch Depth

Overview

Solid Top, 1200 x 800 mm, Light Gray, 16 Gauge, Steel, Gasketed, 39.06 Inch Width, 31.46 Inch Depth
Also known as: 783510967307, PT128

Specifications

Color: Light Gray
Material: Steel
Width: 39.050 in
Depth: 31.460 in
Color: Light Gray
Width: 39.050 in
Material: Steel
Depth: 31.460 in