This product has been discontinued.

Compression Lug, Motor Disconnect DLO Type, 1/2" Stud, Copper
Item #: 296185
Cat #: 266-30490-314
UPC: 786210912097
Sign In or Register to view pricing and more.
Documents & Guides
Compression Lug, Motor Disconnect DLO Type, 1/2 Inch Stud, Copper
Overview
Compression Lug, Motor Disconnect DLO Type, 1/2 Inch Stud, Copper
The Color-Keyed compression system ensures a proper crimp onto the conductor by matching the right connector to the right tool and die, using a color coding system that was developed and introduced to the industry by Thomas & Betts. When using the Color-Keyed® compression system with our Blackburn® line of compression connectors, the installer can count on a reliable, high quality connection.
Also known as: 786210912097, 266-30490-314
Specifications
| Material: | Copper |
| Mounting: | 1-Hole |
| Volts AC: | 600 |
| Allowable Gauge Range: | 500 |
| Stud Size: | 1/2 in |
| Material: | Copper |
| Volts AC: | 600 |
| Stud Size: | 1/2 in |
| Mounting: | 1-Hole |
| Allowable Gauge Range: | 500 |