CMLED 100W G5 BU 1 WALL W G

Item #: 2962314

Cat #: CMLEDW103G5BUG

UPC: 781381416351

to view pricing and more.
CMLED 100W G5 BU 1 WALL W G

Overview

CMLED 100W G5 BU 1 WALL W G
Also known as: 781381416351, CMLEDW103G5BUG

Specifications

Lumens: 3700
Wattage: 30
Mounting: Wall
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 3700
Mounting: Wall
Volts AC Range: 120 - 277
Wattage: 30
Light Technology: LED