60a Recep Interior Assy 3p S1

Item #: 296286

Cat #: ARI6033

UPC: 781381166447

to view pricing and more.
60a Recep Interior Assy 3p S1

Overview

60a Recep Interior Assy 3p S1

Powertite Grounding Style 1 Receptacle, Number Of Poles: 3, Number Of Wires: 3,Wire Size: 6 - 2 AWG (Building), 6 - 4 AWG (Extra Flex), Amperage Rating: 60 AMP, Voltage Rating: 600 VAC At 50 - 400 HZ, 250 VDC, Phase: 3 PH, Material: Copp A Standard: C22.2No. 182.1; CSA Certified: 065179; NEMA FB11, For API-6033 Plug

Also known as: 781381166447, ARI6033

Specifications

Material: Aluminum
Material: Aluminum