6500BR - See Sub 6500BR-5

Item #: 296292

Cat #: 6500BR

UPC:

to view pricing and more.
Documents & Guides
DUPLX FLR BOX 15A

Overview

DUPLX FLR BOX 15A
Also known as: 6500BR

Features & Benefits

  • Contains low profile. 15A 125V tamper resistant receptacle.
  • Adjustable up to 3/4".
  • Adjustable up to 3/4 in. to accommodate any floor box assembly
  • Meets 50514A scrub water standard for floor boxes
  • Watertight assembly
  • Compete instruction are supplied with product

Specifications

No Specifications Available