Coupler, 12" x 4" (300mm x 100mm), Fiber

Item #: 2963033

Cat #: FRBC12X4BL-X

UPC: 074983451289

to view pricing and more.
Pre-assembled coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8" nut driver to allow coupler to be removed if necessary, Black, 10 pc.

Overview

Pre-assembled coupler quickly joins two sections of channel and/or fittings. Mechanically attaches without tightening bolts. Bolts release using 3/8" nut driver to allow coupler to be removed if necessary, Black, 10 pc.
Also known as: 074983451289, FRBC12X4BL-X

Specifications

Width: 12 in
Color: Black
Height: 4 in
Material: PVC
Family / Style: FiberRunner®
Type: QuickLock™ Coupler
Width: 12 in
Height: 4 in
Family / Style: FiberRunner®
Color: Black
Material: PVC
Type: QuickLock™ Coupler