LIGHT MODULE HARMONY XV6 60MM MODULAR TOWER LIGHT GREEN LENS STEADY

Item #: 2963494

Cat #: XV6C23

UPC: 606487129816

to view pricing and more.

Overview

LIGHT MODULE HARMONY XV6 60MM MODULAR TOWER LIGHT GREEN LENS STEADY

This light module is part of the Harmony XV6 range, featuring Ø 60mm modular tower lights designed for easy customer assembly. This green light module is designed as a lighting unit that connects to a base and to other light or sound modules to form a complete tower light. The XV6C23 light module is powered by 24V ACDC and features an energy-efficient LED that emits a steady light signal. Featuring a simple and modular design, this unit allows for easy installation with a base unit to create a complete tower light. Its energy-efficient LED maximizes brightness while minimizing energy consumption. It is impact-resistant, dust-resistant, water-resistant, and vibration-resistant thanks to its IP65, making it ideal for operation in harsh environments. The Harmony XV6 modular tower lights are visual or audible signaling units used for indicating, throughout 360°, the various states of a machine or installation. This product complies with UL 60947-5-1, IEC 60947-5-1, and CSA C22.2 No 60947-5-1 standards. It features CE marking and holds cULus, CCC, RCM, and UKCA certifications. Other light modules, base modules, and audible modules can be assembled to make a complete tower light. To simplify mounting, fixing plates, tubes, and brackets are available for separate purchase. Harmony XV6 offers a wide range of voltage selection and flexible mounting options with visual functions. The Harmony XV6 range features a sleek design incorporating energy-efficient LEDs to maximize brightness while minimizing energy consumption.

Also known as: 606487129816, XV6C23

Specifications

No Specifications Available