Solid Top 1200x600mm

Item #: 29639
Cat #: PT126
UPC: 783510967208
Sign In or Register to view pricing and more.
Documents & Guides
Solid Tops, fits 1200x600mm, Lt Gray, Steel

Overview

Solid Tops, fits 1200x600mm, Lt Gray, Steel
Solid Tops are used to close the top opening on an enclosure frame. Steel Tops are finished in RAL 7035 textured light gray. EMC Solid Tops are finished with paint over plated surfaces. Solid Tops are gasketed and include ground studs. Bolts are included to hold the top in place (lifting eyes can be used instead of bolts). Tops are made of 16-gauge steel.
Also known as: 783510967208, PT126

Specifications

Width: 24 in
Color: Gray
Height: 47 in
Material: Steel
Width: 24 in
Height: 47 in
Color: Gray
Material: Steel

Customer Reviews

No reviews for this product
(0)