
Universal Pipe Threading Dies, 1/2"-3/4", Alloy
Item #: 2963902
Cat #: 48-36-1201
UPC: 045242745845
to view pricing and more.
Documents & Guides
Universal Pipe Threading Dies, Threads 1/2" - 3/4" Pipe, Alloy
Overview
Universal Pipe Threading Dies, Threads 1/2" - 3/4" Pipe, Alloy
Our Universal Pipe Threading Dies are designed for use with our NPT Pipe Threading Die Head w/ Micro-Adjust (49-16-5100). Our pipe threading dies are offered in alloy, high speed, and high speed for stainless. Each die type is available in sizes ½ - ¾” and 1” – 2”. These dies are also compatible with Ridgid Universal Die Heads (NOS. 504A, 711, 713, 811A, 815A, 816, 817, and 842). Stamped size, type, and alignment numbers for easy identification and installation.
Also known as: 045242745845, 48-36-1201
Specifications
| Material: | Alloy Steel |
| Size: | 1/2 in, 3/4 in |
| Material: | Alloy Steel |
| Size: | 1/2 in, 3/4 in |