
Selectable LED Flood Light, 6.5KL, 30/40/50K, Knuckle, Bronze
Item #: 2963924
Cat #: LSF65-KN-PC
UPC: 080083267729
to view pricing and more.
Documents & Guides
Selectable LED Flood Light, 25-35-45-65 Watt, 120-347V, 70 CRI, Selectable Lumens: 5000-6500-8000-10,000, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag
Overview
Selectable LED Flood Light, 25-35-45-65 Watt, 120-347V, 70 CRI, Selectable Lumens: 5000-6500-8000-10,000, Selectable Color Temperature: 3000K/4000K/5000K, Knuckle Mount, Bronze, Dusk-To-Dawn Via Button-Type Photocontrol, Cap To Disengage Included In Parts Bag
The LSF Selectable Flood Series provides a simple outdoor solution for various floodlight applications, perfect for signs, façades, parking lots, and more. With on-site lumen and CCT selectable switches and multiple mounting options, the LSF will provide a quick, simple, and adjustable solution.
Also known as: 080083267729, LSF65-KN-PC
Specifications
| Wattage: | 35, 45, 65, 25, Selectable |
| Lumens: | 6500, 8000, 5000, 10000, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color Rendering Index (CRI): | 70 |
| Type: | Photocontrol |
| Mounting: | Knuckle |
| Color: | Bronze |
| Light Technology: | LED |
| Volts AC Range: | 120 - 347 |
| Wattage: | 35, 45, 65, 25, Selectable |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Type: | Photocontrol |
| Color: | Bronze |
| Volts AC Range: | 120 - 347 |
| Lumens: | 6500, 8000, 5000, 10000, Selectable |
| Color Rendering Index (CRI): | 70 |
| Mounting: | Knuckle |
| Light Technology: | LED |