RENEWAL PART - 200A/3P DOUBLE THROW BASE 240V & 600V

Item #: 2964039

Cat #: 70-8059-3

UPC: 782114409022

to view pricing and more.
Documents & Guides
RENEWAL PART - 200A/3P DOUBLE THROW BASE 240V & 600V

Overview

RENEWAL PART - 200A/3P DOUBLE THROW BASE 240V & 600V
Also known as: 782114409022, 70-8059-3

Specifications

Amps: 200
Poles: 3
Mounting: Device
Amps: 200
Mounting: Device
Poles: 3