Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 36"

Item #: 296416

Cat #: LPC247BST

UPC: 782856426998

to view pricing and more.
Documents & Guides
Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 36"

Overview

Air Terminal, Imperial Thread, Copper, Bare, 5/8" dia, Blunt, 36"

Air Terminal, Imperial Thread.

Also known as: 782856426998, LPC247BST

Features & Benefits

  • Lightning strike termination points for use with air terminal bases

Specifications

Material: Copper
Height: 36 in
Standards: California Proposition 65
Finish: Bare
Material: Copper
Standards: California Proposition 65
Height: 36 in
Finish: Bare