Fuse, 6.3 Amp Low-Break Fast-Acting Glass, 5mm x 20mm, 250V
Item #:
29644
Cat #:
GDB-6.3A
UPC:
051712431842
Sign In or Register to view pricing and more.
Documents & Guides
6.3 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
Overview
6.3 Amp IEC Low-Break Fast-Acting Glass Fuse, 5mm x 20mm, 250V
These Eaton Bussmann small dimension fuses feature fast-acting performance for maximum protection and a low breaking capacity.
Also known as: 051712431842, GDB-6.3A
Specifications
Interrupt Rating AC: | 35 |
Opening: | Fast-Acting |
Diameter: | 5 mm |
Length: | 20 mm |
Material: | Glass |
Volts AC: | 250 |
Mounting: | Cartridge |
Amps: | 6.300 |
Interrupt Rating AC: | 35 |
Diameter: | 5 mm |
Material: | Glass |
Mounting: | Cartridge |
Opening: | Fast-Acting |
Length: | 20 mm |
Volts AC: | 250 |
Amps: | 6.300 |
Customer Reviews
No reviews for this product
(0)