4" Slim Surface LED Downlight, 27-50K, ***Does Not Include E26 Adapter***

Item #: 2964476

Cat #: JBD4079FS1EWH-CA

UPC: 080083285631

to view pricing and more.
Documents & Guides
4 Inch Slim Surface LED Downlight, Round, 120V, 90+ CRI, 700 Lumens, 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White ***Does Not Include E26 Adapter and Hardware for Alternate Installation Into Recessed Housings***

Overview

4 Inch Slim Surface LED Downlight, Round, 120V, 90+ CRI, 700 Lumens, 2700/3000/3500/4000/5000K, 5% Phase Cut LE/TE Dimming, Matte White ***Does Not Include E26 Adapter and Hardware for Alternate Installation Into Recessed Housings***
Also known as: 080083285631, JBD4079FS1EWH-CA

Specifications

Volts AC: 120
Color: Matte White
Lumens: 700
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Volts AC: 120
Lumens: 700
Light Technology: LED
Color Temperature: Selectable, 2700 to 5000 (Warm to Cool White)
Color: Matte White
Color Rendering Index (CRI): 90+
Dimmable: Yes