1" Liquidtight Steel Flex, Food Grade, White, 100' Coil

Item #: 296496

Cat #: 035531

UPC: 714118355319

Sign In or Register to view pricing and more.
1 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified

Overview

1 Inch Liquidtight Steel Flex, Type FG- Food Grade, PVC Jacket, White, 100 Foot Coil, NSF Food Zone Non-Contact and Splash Certified
Also known as: 714118355319, 035531

Specifications

Length: 100 ft
Diameter: 1 in
Jacket: PVC
Color: White
Material: Steel
Package Type: Coil
Family / Style: SEALTITE®
Type: FG - Food Grade
Length: 100 ft
Jacket: PVC
Material: Steel
Family / Style: SEALTITE®
Diameter: 1 in
Color: White
Package Type: Coil
Type: FG - Food Grade