ARC PROTECTION RELAY POWERLOGIC A3 F6P 6 POINT SENSORS 4 CONTROL ARC DEVICE

Item #: 2965056

Cat #: REL52920

UPC: 606485882447

to view pricing and more.

Overview

ARC PROTECTION RELAY POWERLOGIC A3 F6P 6 POINT SENSORS 4 CONTROL ARC DEVICE

The Schneider Electric PowerLogic A3 offer a scalable an arc flash mitigation solution for electrical cubicles. Designed to protect a single electrical panel or switchboard it can be installed in LV or MV cubicles. Based on light detection, the device can support 6 light sensors to detect the fault in different zones. PowerLogic A3F6P can be used alone or associated with other A3 devices. The PowerLogic A3 can be supplied by large scale range : 24 VAC to 240 VAC or 24 VDC to 240 VDC network. Product provides multiple trip outputs : 2 high speed output, 1 relay. It can be installed on DIN rail or flush panel with a mounting accessory frame REL52903.

Also known as: 606485882447, REL52920

Specifications

No Specifications Available