Male Insert, 4 Contacts, Size 14S, Blue, 16 AWG

Item #: 296548

Cat #: 97-14S-2P

UPC:

to view pricing and more.
Male Insert, 4 Contacts, Size 14S, Blue, 16 AWG

Overview

Male Insert, 4 Contacts, Size 14S, Blue, 16 AWG
Also known as: 97-14S-2P

Specifications

Gender: Male
Color: Blue
Gauge: 16 AWG
Type: Male Insert
Gender: Male
Gauge: 16 AWG
Color: Blue
Type: Male Insert