ILLUMINATED PUSH BUTTON HARMONY XB4 METAL GREEN FLUSH 22MM UNIVERSAL LED PLAIN LENS 1NO + 1NC 230 2

Item #: 2965931

Cat #: XB4BW33M5

UPC: 389110892133

to view pricing and more.

Overview

ILLUMINATED PUSH BUTTON HARMONY XB4 METAL GREEN FLUSH 22MM UNIVERSAL LED PLAIN LENS 1NO + 1NC 230 240V AC

This Harmony XB4 illuminated modular green push button operates with a spring return mechanism, is supplied with 220V to 240V AC, uses a universal LED. It has a metal bezel. This illuminated push button provides an ergonomic and visual interface for controlling your machines. It is easily installed into standard 22mm diameter panel cut-outs and connected to control circuits with classic screw-clamp connections. It is clearly distinguishable visually at a distance thanks to a bright and long lasting LED illumination. It is impact resistant, dust resistant, water resistant and vibration resistant thanks to its IP66 / IP67 / IP69 / IP69K, making it ideal for operation in harsh environments.

Also known as: 389110892133, XB4BW33M5

Specifications

No Specifications Available