LED Driver, 50 Watt

Item #: 2965938

Cat #: XI050C150V054BST5

UPC: 781087171844

to view pricing and more.
Documents & Guides
LED Driver with SimpleSet: 120-277 Volt AC Input, 10-54 Volt DC Output, 50 Watt Output, 0-10V Dimming. Application • Indoor linear applications such as troffers and pendants. 12NC 929002774313.

Overview

LED Driver with SimpleSet: 120-277 Volt AC Input, 10-54 Volt DC Output, 50 Watt Output, 0-10V Dimming. Application • Indoor linear applications such as troffers and pendants. 12NC 929002774313.

The Advance Xitanium range of linear LED drivers is designed to provide OEMs with ultimate flexibility. These models are compatible with standard 0-10V dimming systems to deliver reliably smooth dimming performance down to a minimum of 1%. Enabled with SimpleSet technology, these drivers offer the needed flexibility and performance for the application with precise tuning of drive currents, selectable dimming curves and adjustable minimum dimming levels. With wide operating windows, slim profile and simple current adjustability, the drivers make it easy for luminaire manufacturers to design linear fixtures with desired lumen levels to suit the application.

Also known as: 781087171844, XI050C150V054BST5

Specifications

Family / Style: Xitanium
Wattage: 50
Type: LED Driver, 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Family / Style: Xitanium
Type: LED Driver, 0-10V Dimming
Dimmable: Yes
Wattage: 50
Light Technology: LED
Volts AC Range: 120 - 277