15W T8 Fluorescent Lamp, 65K

Item #: 2966976

Cat #: S7950

UPC: 045923079504

to view pricing and more.
Documents & Guides
15 Watt; T8; Fluorescent; 6500K Daylight; 76 CRI; Medium Bi Pin Base

Overview

15 Watt; T8; Fluorescent; 6500K Daylight; 76 CRI; Medium Bi Pin Base
Also known as: 045923079504, S7950

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 76
Wattage: 15
Shape: T8 (Tubular)
Lumens: 750
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6500 (Daylight)
Wattage: 15
Lumens: 750
Dimmable: No
Color Rendering Index (CRI): 76
Shape: T8 (Tubular)
Light Technology: Fluorescent