LED CEILING 2 X 20W

Item #: 296723

Cat #: CLED2X20Y

UPC: 019813019697

to view pricing and more.
Documents & Guides
No Documents Available
RAB CLED2X20Y LED CEILING 2 X 20W

Overview

RAB CLED2X20Y LED CEILING 2 X 20W
Also known as: 019813019697, CLED2X20Y

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 40
Type: Ceiling
Color: Bronze
Light Technology: LED
Color Temperature: 3000 (Warm White)
Type: Ceiling
Light Technology: LED
Wattage: 40
Color: Bronze