This product may not be available in all locations.

to view pricing and more.
Documents & Guides
DISCONNECT SWITCH AUX CONTACT 600VAC 10A
Overview
DISCONNECT SWITCH AUX CONTACT 600VAC 10A
TeSys GS instantaneous auxiliary contact block for all 3-pole and 4-pole 50-1250A IEC and 30-800A UL fuse switch-disconnectors GS2D, GS2E, GS2F, GS2G, GS2J, GS2K, GS2L, GS2M, GS2N, GS2P, GS2Q, GS2S, GS2T, GS2V. It provides 1NC+1NO contacts rated up to 4A/48V DC-13 and 10A/230V AC-15, for I/O position signaling. Right-hand side mounting and connection by screw terminals. Multi standards certified (IEC, UL), it conforms to RoHS/REACh regulation.
Also known as: 389110563279, GS1AN11
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |