LED Tape Light, 4000K, 16.4', 24VDC, IP68

Item #: 2967359

Cat #: HTL68-WH

UPC: 714176004167

to view pricing and more.
Documents & Guides
LED Tape Light, 4000K, 16.4' Foot, 24 Volt DC, 94+ CRI, IP68, 335 Lumen per Foot

Overview

LED Tape Light, 4000K, 16.4' Foot, 24 Volt DC, 94+ CRI, IP68, 335 Lumen per Foot

For water features or wet location applications, Trulux Submersible tape is a highly sought after solution. With an IP68 outdoor submersible rating, our submersible tape can withstand most natural elements and can be field cut for custom applications making for a great go to for small ponds and fountain lighting solutions.

Also known as: 714176004167, HTL68-WH

Specifications

Color Rendering Index (CRI): 94
Color Temperature: 4000 (Cool White)
Volts DC: 24
IP/NEMA Rating: IP68
Length: 16.400 ft
Light Technology: LED
Dimmable: Yes
Color Rendering Index (CRI): 94
Volts DC: 24
Length: 16.400 ft
Dimmable: Yes
Color Temperature: 4000 (Cool White)
IP/NEMA Rating: IP68
Light Technology: LED