
Overview
This product is part of the Lexium ILA, ILE, ILS range, an offer of inserts for motion control. The communication interface insert provides two STO signals. It is furnished with 4-pin female M8 connector for connection of signals and 1 4-pin male M8 connector for connection of signals. It weighs 0.027kg. It is suitable for printing, paper, packaging, handling, labelling, textile industry, electronics manufacture and medical technology applications. It is compatible for use with Lexium integrated drives. The kit includes 1 sealing insert and 1 insert with connectors. Lexium integrated drives integrate motor, positioning controller, power electronics, Fieldbus and safety function in a single device. Integrated drives for motion control with stepper, servo or brushless DC motor.
Specifications
| Standards: | California Proposition 65 |
| Standards: | California Proposition 65 |