Cable, Feedback, M-Circ. Plastic, D-DB15, INCR CC, Std., 1m

Item #: 29683

Cat #: 2090-CFBM6DD-CCAA01

UPC: 820919901805

to view pricing and more.
Documents & Guides
Cable, Feedback, M-Circ.,Plastic, D-DB15, INCR CC Standard, 1 meter

Overview

Cable, Feedback, M-Circ.,Plastic, D-DB15, INCR CC Standard, 1 meter

Securely connect your servo motors and actuators with Allen-Bradley® Bulletin 2090 Kinetix® cables. Designed to work in your most challenging motion applications, these cables allow you to simplify your design while minimizing maintenance time. Catalog item 2090-CFBM6DD-CCAA01 from Rockwell Automation® is a TL-Series™ 1 M feedback cable. Allen-Bradley, Kinetix, and TL-Series are trademarks of Rockwell Automation, Inc.

Also known as: 820919901805, 2090-CFBM6DD-CCAA01

Specifications

Type: Cable, Feedback
Length: 1 m
Gauge: 16 AWG
Type: Cable, Feedback
Gauge: 16 AWG
Length: 1 m