Ballerina 5 Light Chandelier, Brushed Nickel

Item #: 2968384

Cat #: 60-3240

UPC: 045923632402

to view pricing and more.
Documents & Guides
Ballerina - 5 Light Chandelier with Frosted White Glass - Brushed Nickel Finish

Overview

Ballerina - 5 Light Chandelier with Frosted White Glass - Brushed Nickel Finish

The Ballerina 60-3240 5 light, 24 inch chandelier features a brushed Nickel Finish, accented with Frosted white Glass. Illuminate living rooms, dining rooms, or any room in the home that could use a dignified lighting fixture. Stylish and elegant, impress your guests with this sophisticated chandelier.

Also known as: 045923632402, 60-3240

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel, Frosted
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65