
LED Type A+B PL Lamp, CCT Selectable
Item #: 2968575
Cat #: LED-7318-FC-G2
UPC: 197810026679
to view pricing and more.
Documents & Guides
LED Type A+B PL Lamp, CCT Selectable: Compatible with 18-42W, Electronic Ballast or Line Voltage (120-277VAC); Bulb: PL, Wattage: 9, Lumens: 1050-1100, FLEXCOLOR: 2700K/3000K/3500K/4000K/5000K, Base: 4-Pin (G24q/GX24q), Mounting: Omni-Directional, CRI: 80+, Beam Angle: 200°, Rated for Open Fixtures. See .pdf Catalog Page for Ballast Compatibility.
Overview
LED Type A+B PL Lamp, CCT Selectable: Compatible with 18-42W, Electronic Ballast or Line Voltage (120-277VAC); Bulb: PL, Wattage: 9, Lumens: 1050-1100, FLEXCOLOR: 2700K/3000K/3500K/4000K/5000K, Base: 4-Pin (G24q/GX24q), Mounting: Omni-Directional, CRI: 80+, Beam Angle: 200°, Rated for Open Fixtures. See .pdf Catalog Page for Ballast Compatibility.
FEATURING FLEXCOLOR, 90° ROTATABLE HEAD, AND ADJUSTABLE BASE. Perfect for PL applications, and provide a long-lasting LED alternative for areas in offices, hotels, lobbies, schools, etc.
Also known as: 197810026679, LED-7318-FC-G2
Specifications
| Lumens: | 1050, 1100 |
| Color Rendering Index (CRI): | 80 |
| Wattage: | 9 |
| Light Technology: | LED |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Angle: | 200° |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Lumens: | 1050, 1100 |
| Wattage: | 9 |
| Base: | 4-Pin (G24q), 4-Pin (GX24Q) |
| Color Temperature: | Selectable, 2700 to 5000 (Warm to Cool White) |
| Color Rendering Index (CRI): | 80 |
| Light Technology: | LED |
| Angle: | 200° |