This product has been discontinued.

Filter Fan, Side Mount, Diameter: 5", 24V, IP54, Gray, Non-Metallic
Item #: 296862
Cat #: SF0524414
UPC: 783510199982
to view pricing and more.
Documents & Guides
Filter Fan, Side Mount, Diameter: 5", 24V, IP54, Gray, Non-MetallicFilter Fan, Side Mount, Diameter: 5 Inch, 24 Volt, IP54, Gray, Non-Metallic
Overview
Filter Fan, Side Mount, Diameter: 5", 24V, IP54, Gray, Non-MetallicFilter Fan, Side Mount, Diameter: 5 Inch, 24 Volt, IP54, Gray, Non-Metallic
Also known as: 783510199982, SF0524414
Specifications
| IP/NEMA Rating: | IP54 |
| Color: | Gray |
| Diameter: | 5 in |
| IP/NEMA Rating: | IP54 |
| Diameter: | 5 in |
| Color: | Gray |