
320 kA, 277/480 V Un, 3Ph Y 4W+G Distribution System
Item #: 2968653
Cat #: SES320F480Y
UPC: 784805056300
to view pricing and more.
Documents & Guides
SES(F), 320 kA, 3Ph Y 4W+G Distribution System, 277V/480V Wye Panel Mount SPD, 320kA/Phase, Audible Alarm, Filter, Relay Contacts
Overview
SES(F), 320 kA, 3Ph Y 4W+G Distribution System, 277V/480V Wye Panel Mount SPD, 320kA/Phase, Audible Alarm, Filter, Relay Contacts
The nVent ERICO SES320 F Series Surge Protective Device features a 320 kA per phase surge rating and integrated filtering to help protect sensitive equipment from damaging surges and high-frequency transients. Ideal for Type 2 locations, it is designed for service entrances, panels, HVAC, A/V, IT equipment, and other critical power applications.
Also known as: 784805056300, SES320F480Y
Features & Benefits
- Compact design can be directly mounted to panel or installed in a small space
- Front-facing design eases installation and performance monitoring
- 320 kA 8/20 μs maximum surge rating per phase
- Up to 60 dB attenuation (10 kHz to 100 MHz)
- Ground reference monitoring triggers an alarm when N-PE mode exceeds 20 volts
- Optional Flush Mounting Plate
- 10-year limited warranty
Specifications
| Volts AC: | 277/480 |
| Volts AC: | 277/480 |