This product has been discontinued.

Side Mount Filter Fan, Size: 4", NEMA 12/IP54, 115V, 50/60 Hz, 0.23A
Item #: 296870
Cat #: SF0516413
UPC: 783510200053
to view pricing and more.
Documents & Guides
Side Mount Filter Fan, Size: 4 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 0.23 Amp, Color: Black, Material: Non-Metallic
Overview
Side Mount Filter Fan, Size: 4 Inch, NEMA 12/IP54, 115 Volt, 50/60 Hz, 0.23 Amp, Color: Black, Material: Non-Metallic
Also known as: 783510200053, SF0516413
Specifications
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Black |
| IP/NEMA Rating: | IP54, NEMA 12 |
| Color: | Black |