GOOSENECK STYLE1 13W WARM LED ANG CONE SHADE RECT REFL BK

Item #: 2969061

Cat #: GN1LED13YRACB

UPC: 019813029658

to view pricing and more.
GOOSENECK STYLE1 13W WARM LED ANG CONE SHADE RECT REFL BK

Overview

GOOSENECK STYLE1 13W WARM LED ANG CONE SHADE RECT REFL BK
Also known as: 019813029658, GN1LED13YRACB

Specifications

Color Temperature: 3000 (Warm White)
Wattage: 13
Color: Black
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White)
Color: Black
Volts AC Range: 120 - 277
Wattage: 13
Light Technology: LED