Digital Thermometer, -210°C to 1372°C

Item #: 29693

Cat #: FLUKE-52-2-60HZ

UPC: 095969071338

to view pricing and more.
Documents & Guides
Dual Input Digital Thermometer, Portable, Handheld, Features: -210° - 1372°C Temperature Range, Relative Time Clock, Sleep Mode

Overview

Dual Input Digital Thermometer, Portable, Handheld, Features: -210° - 1372°C Temperature Range, Relative Time Clock, Sleep Mode

Laboratory accuracy. Wherever you go. The Fluke 50 Series II contact thermometers offer fast response and laboratory accuracy (0.05 percent + 0.3degrees Celsius) in a rugged, handheld test tool. A dual input thermomoeter, 60 Hz noise rejection.

Also known as: 095969071338, FLUKE-52-2-60HZ

Specifications

Type: Temperature Gun
Type: Temperature Gun