Compression Lug, 1-Hole, Copper, 600 MCM, 1/2" Stud Size

Item #: 297009

Cat #: CSWS-600-12

UPC: 783669646375

Sign In or Register to view pricing and more.
Surecrimp Compression Lug, Copper, Conductor Size 600, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA

Overview

Surecrimp Compression Lug, Copper, Conductor Size 600, 1 Hole, 1/2in Bolt Size, Standard Barrel, Sight Window, Tin Plated, UL, CSA
Also known as: 783669646375, CSWS-600-12

Features & Benefits

  • Electro-tin plated for corrosion resistance
  • Suitable for use in circuits rated 35KV or less, proper high voltage spacing and insulation techniques must be used
  • UL Listed and CSA Certified with ILSCO and major competitor's tools for application versatility
  • UL467 Listed 500 kcmil - 8 Str, 8 Sol - 2 Sol for grounding and bonding applications
  • Direct burial 500 kcmil - 10
  • Chamfered entry for ease of conductor insertion
  • Color coded ink marking signifies key details including correct die

Specifications

Color: Green
Material: Copper
Mounting: 1-Hole
Standards: California Proposition 65
Allowable Gauge Range: 600
Stud Size: 1/2 in
Color: Green
Mounting: 1-Hole
Allowable Gauge Range: 600
Material: Copper
Standards: California Proposition 65
Stud Size: 1/2 in