Selector Switch Head, 9001SK, Plastic, Lever Handle, Black, 30 mm, 2 Positions, Spring Return

Item #: 297023

Cat #: 9001SKS34FB

UPC: 389118036188

to view pricing and more.
Selector Switch Head, Harmony 9001SK, Plastic, Lever Handle, Black, 30 mm, 2 Positions, Spring Return, Right to Left

Overview

Selector Switch Head, Harmony 9001SK, Plastic, Lever Handle, Black, 30 mm, 2 Positions, Spring Return, Right to Left

This selector switch 2 position provides a versatile interface for controlling your machines It provides an effective manner to set your machine in various operating modes It is impact resistant, dust resistant, water resistant and vibration resistant, making it ideal for operation in harsh environments It is easily installed into a standard 30mm diameter panel cut-outs and is easily connected to control circuits High performance International standards & certifications (Marine ABS certification, IP66, Type 1, 2, 3, 3R, 4, 4X, 12 and 13)

Also known as: 389118036188, 9001SKS34FB

Specifications

Type: Lever, Selector Switch
Size: 30 mm
Color: Black
Material: Plastic
Standards: California Proposition 65
Type: Lever, Selector Switch
Color: Black
Standards: California Proposition 65
Size: 30 mm
Material: Plastic