1
more

Type ADR-ALCUL Dual Rated Mechanical Connector, 14-6 AWG Conductor
Item #: 29707
Cat #: ADR6
UPC: 783786610013
to view pricing and more.
Documents & Guides
Type ADR-ALCUL Dual Rated Mechanical Connector, 14-6 AWG Conductor, 1/4 IN Stud, 1 Bolt Hole, Alum
Overview
Type ADR-ALCUL Dual Rated Mechanical Connector, 14-6 AWG Conductor, 1/4 IN Stud, 1 Bolt Hole, Alum
Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.
Also known as: 783786610013, ADR6
Specifications
| Width: | 1/2 in |
| Mounting: | 1-Hole |
| Length: | 1 3/64 in |
| Material: | Aluminum |
| Allowable Gauge Range: | 8 - 6 |
| Stud Size: | 1/2 in |
| Width: | 1/2 in |
| Length: | 1 3/64 in |
| Allowable Gauge Range: | 8 - 6 |
| Mounting: | 1-Hole |
| Material: | Aluminum |
| Stud Size: | 1/2 in |