10 AWG XHHW Stranded Copper, Brown, 2500'
Item #:
297090
Cat #:
XHHW10STR7BRN2500RL
UPC:
980100240080
Sign In or Register to view pricing and more.
Documents & Guides
10 AWG, XHHW-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.
Overview
10 AWG, XHHW-2, Stranded Copper, 600V, Brown, 2500 ft. Reel.
XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.
Also known as: 980100240080, XHHW10STR7BRN2500RL
Specifications
Color: | Brown |
Gauge: | 10 |
Length: | 2500 ft |
Material: | Copper |
Volts AC: | 600 |
Conductors: | 1 |
Jacket: | XLPE |
Stranding: | Stranded |
Package Type: | Reel |
Color: | Brown |
Length: | 2500 ft |
Volts AC: | 600 |
Jacket: | XLPE |
Package Type: | Reel |
Gauge: | 10 |
Material: | Copper |
Conductors: | 1 |
Stranding: | Stranded |
Customer Reviews
No reviews for this product
(0)