10 AWG XHHW Stranded Copper, Orange, 2500'

Item #: 297091

Cat #: XHHW10STR7ORN2500RL

UPC: 980100240486

Sign In or Register to view pricing and more.
Documents & Guides
10 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel, 600V

Overview

10 AWG XHHW-2 Stranded Copper, Orange, 2500 Foot Reel, 600V

XHHW is a multi-purpose electrical wire with cross-linked high heat water-resistant insulation. The most common applications include raceways for branch circuit wiring, conduits, services, and feeders. It is also used as a building wire.

Also known as: 980100240486, XHHW10STR7ORN2500RL

Specifications

Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Color: Black
Volts AC: 600
Conductors: 1
Jacket: XLPE
Stranding: Stranded
Package Type: Reel
Gauge: 10 AWG
Material: Copper
Volts AC: 600
Jacket: XLPE
Package Type: Reel
Length: 2500 ft
Color: Black
Conductors: 1
Stranding: Stranded